Shop All Camlock Fittings
Apg
5" Aluminum Part A
Mfr # 3E50AAL
Zoro # G101803736
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type A
- Connection Type Male Adapter X Female Thread
- Coupler Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3E50AAL
- Zoro # G101803736
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 5" |
Hose Size | 5" |
Coupling Size | 5" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type A |
Connection Type | Male Adapter X Female Thread |
Gasket Material | None |
Standards | A-A-59326E |
Max. Pressure | 75 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 1/4" Barbed Straight Coupler PK 10 (C0-4WP)
- PARKER Brass Square Head Plug, MNPT, 1/4" Pipe Size (VS211P-4)
- MIDWEST FASTENER 3/8" x 3/8" Brass Union Fittings 4PK (76354)
- LEGEND VALVE 1/2" COPPER PRESS TEE (450-153P)
- APG 1-1/2" Aluminum Part D (3U15DAL)
- APG 1" Aluminum Part D (3E10DAL)
- APG 4" 316 Stainless Steel Part DP (340DPSS)
- APG 2" Forged Brass Part A (320ABR)
- APG 3/4" 316 Stainless Steel Part C (3E07CSS)
- APG 4" Aluminum Part A (3E40AAL)
- APG 8" Aluminum Part D (3E80DALA)
- Apg Fittings