Shop All Camlock Fittings
Apg
4" X 3" Aluminum Part E
Mfr # 3E4030EAL
Zoro # G301803567
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type E
- Connection Type Male Adapter X Hose Shank
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E4030EAL
- Zoro # G301803567
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Hose Size | 4" |
Coupling Size | 4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type E |
Connection Type | Male Adapter X Hose Shank |
Max. Pressure | 100 PSI @ 70 F |
Standards | A-A-59326E |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Faucet Aerator Std Hose Thread (PP800-17)
- SLOAN Repair Kit C64A Repair Kit (3303396)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14067)
- PARGRIP Strt Adptr, PFA, Comp, 1/4Inx1/8In (GAMS-42)
- APG 1-1/4" 316 Stainless Steel Part B (312BSS)
- APG 8" 316 Stainless Steel Part DC (3E80DCSS)
- APG 1" Aluminum Part E (3U10EAL)
- APG 2" Aluminum Part DP (3E20DPAL)
- APG 6" Aluminum Part F (3E60FAL)
- APG 1" Polypropylene Part E (3E10EPP)
- BANJO Cam & Groove Fitting, Type F, 2 in Male Adapter x 2 in MNPT, Cam Lever Coupling, Polypropylene (200F)
- Apg Camlock Fittings