Shop All Camlock Fittings
Apg
4" Polypropylene Part C
Mfr # 3E40CPP
Zoro # G701803921
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3E40CPP
- Zoro # G701803921
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Hose Size | 4" |
Coupling Size | 4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Polypropylene |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Standards | A-A-59326E |
Max. Pressure | 75 PSI @ 70 F |
Gasket Material | Buna-N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch X 1-1/4 Inch ABS Trap Adapter (6792860)
- ARROWHEAD BRASS VACUUM BREAKER 3/4"" FHT (58ABP)
- ZORO SELECT Shower Hooks with Wheels, Aluminum, PK13 (4EEW7)
- PARKER 3/4" x 1/2" MNPT x CPI 316 SS Thermocouple Connector (8-12 FH4BZ-SS)
- APG 4" 316 Stainless Steel Part A (3E40ASS)
- APG 3" X 4" Aluminum Part B (3E3040BAL)
- APG 1-1/4" 316 Stainless Steel Part B (3U12BSS)
- APG 1-1/2" Aluminum Part D (3U15DAL)
- APG 1-1/2" 316 Stainless Steel Part DC (315DCSS)
- APG 1" Brass Part E (3E10ECB)
- APG 2" Aluminum Part F (3U20FAL)
- Apg Fittings