Shop All Camlock Fittings
Apg
4" Brass Part E
Mfr # 3E40ECB
Zoro # G301803451
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Brass
- Coupling Type Type E
- Connection Type Male Adapter X Hose Shank
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E40ECB
- Zoro # G301803451
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Hose Size | 4" |
Coupling Size | 4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Brass |
Coupling Type | Type E |
Connection Type | Male Adapter X Hose Shank |
Gasket Material | None |
Standards | A-A-59326E |
Max. Pressure | 100 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Compression Brass Nut 10PK (61C-5)
- HDL HARDWARE Extra Heavy Duty Bed Fittings (K744U)
- PARKER 3/8" A-LOK 316 SS Union Cross (6ECR6-316)
- NIBCO 1/4" x 1/8" NOM FTG x C Copper Flush Bushing (618 1/4x1/8)
- APG 4" X 3" Aluminum Part E (3E4030EAL)
- APG 2" Aluminum Part B (3E20BAL)
- APG 1" Polypropylene Part B (3E10BPP)
- APG 2-1/2" Aluminum Part D (325DAL)
- APG 3/4" Aluminum Part E (3E07EAL)
- APG 1" Aluminum Part A (3E10AAL)
- DIXON Cam and Groove Coupling, 2-1/2", Aluminum (AC250EZ)
- Apg Fittings