Shop All Camlock Fittings
Apg
4" Brass Part A
Mfr # 3E40ACB
Zoro # G201803902
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Brass
- Coupling Type Type A
- Connection Type Male Adapter X Female Thread
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E40ACB
- Zoro # G201803902
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Hose Size | 4" |
Coupling Size | 4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Brass |
Coupling Type | Type A |
Connection Type | Male Adapter X Female Thread |
Standards | A-A-59326E |
Gasket Material | None |
Max. Pressure | 100 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT EZ-Riser Ceiling or Wall Rod Hanger Plate, Copper (365M0037CP)
- PLUMB SHOP BRASSCRAFT MP LavKitch EXT Tube (432-658)
- TOTO Acrylic, Freestanding Aimes, Cotton Polish (ABF626N#01DCP)
- KOHLER Coralais Bath/Shower Trim Set With Le (T15201-4S-CP)
- APG 4" Aluminum Part C (3E40CAL)
- APG 2" Forged Brass Part F (320FBR)
- APG 8" Aluminum Part DP (380DPAL)
- APG 4" Brass Part E (3E40ECB)
- APG 2" Forged Brass Part D (320DBR)
- APG 1-1/2" Aluminum Part A (3U15AAL)
- APG 3/4" 316 Stainless Steel Part DP (307DPSS)
- Apg Camlock Fittings