Shop All Camlock Fittings
Apg
4" Aluminum Part F
Mfr # 3E40FAL
Zoro # G801803753
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type F
- Connection Type Male Adapter X Male Thread
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3E40FAL
- Zoro # G801803753
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Hose Size | 4" |
Coupling Size | 4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type F |
Connection Type | Male Adapter X Male Thread |
Gasket Material | None |
Standards | A-A-59326E |
Max. Pressure | 100 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Ball Valve, PVC Body, 1" Pipe Sz (E1410-10)
- APOLLO VALVES 1-1/4" FNPT Carbon Steel Ball Valve Inline (73A10601)
- ANVIL 1-1/4" x 1" Socket Socket Black Forged Steel Reducer Insert Class 3000 (0362208001)
- HYDROMAXX 2"x50Ft White Flexible PVC Pipe (WF200050)
- APG 1-1/4" Aluminum Part DC (3E12DCAL)
- APG 2" 316 Stainless Steel Part D (320DSS)
- APG 1-1/2" 316 Stainless Steel Part F (315FSS)
- APG 1-1/4" Aluminum Part A (3E12AAL)
- APG 3/4" 316 Stainless Steel Part DP (307DPSS)
- APG 3" Aluminum Part F (330FAL)
- ZORO SELECT Cam and Groove Coupling, 3/4", Aluminum, Overall Length: 3-11/32" (PLE52)
- Apg Fittings