Shop All Camlock Fittings
Apg
4" Aluminum Part E
Mfr # 340EAL
Zoro # G601804332
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type E
- Connection Type Male Adapter X Hose Shank
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 340EAL
- Zoro # G601804332
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Hose Size | 4" |
Coupling Size | 4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type E |
Connection Type | Male Adapter X Hose Shank |
Gasket Material | None |
Standards | MIL-C-27487 (A-A-59326) |
Max. Pressure | 100 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1 in. Copper Pressure Cup x MIP Adapter Fitting (I6041)
- ZORO SELECT 3/4" x 1/4" FNPT 316 SS Reducing Coupling (60RC111N034014)
- ELDON JAMES Elbow, Threaded, Nylon, 1/4 In NPT, PK10 (L4-3BN)
- ZORO SELECT 2-1/2" x 2" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNK7)
- APG 3/4" Aluminum Part C (307CAL)
- APG 5" Aluminum Part F (3E50FAL)
- APG 1" Brass Part C (3E10CCB)
- APG 1-1/4" Aluminum Part B (3E12BAL)
- APG 2" Aluminum Part C (320C90AL)
- APG 6" 316 Stainless Steel Part F (360FSS)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 3" Coupler x 3" Male NPT (BULK-CGF-107)
- Apg Fittings