Shop All Camlock Fittings
Apg
4" Aluminum Part DP
Mfr # 3E40DPAL
Zoro # G601803236
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type DP
- Connection Type Dust Plug
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3E40DPAL
- Zoro # G601803236
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Hose Size | 4" |
Coupling Size | 4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type DP |
Connection Type | Dust Plug |
Gasket Material | None |
Standards | A-A-59326E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Point-of-Use Water Heater, Wall Mount, 120V AC, 4 gal, 1,440 W, Single Phase, 12.25 in H (ES4)
- PARKER 1/4" CPI x FNPT SS Female Bulkhead Connector (4-4 GH2BZ-SS)
- ANVIL Round Head Plug, Forged Steel, 3/4 in (0361328024)
- ZURN 18-1/4" W x 20" L x 20" H, Rigid Plastic, Lavatory Enclosure (Z6900-VG)
- APG 2" Forged Brass Part D (320DBR)
- APG 4" Aluminum Part B (340BALBH)
- APG 4" 316 Stainless Steel Part D (340DLHSS102)
- APG 4" 316 Stainless Steel Part A (3E40ASS)
- APG 2" Aluminum Part D (3U20DAL)
- APG 1-1/4" 316 Stainless Steel Part B (312BSS)
- BANJO 1" Female Coupler x FNPT Cam Lever Coupling (125D)
- Apg Fittings