Shop All Camlock Fittings
Apg
4" Aluminum Part DC
Mfr # 340DCALBH
Zoro # G401803603
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type DC
- Connection Type Dust Cap
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 340DCALBH
- Zoro # G401803603
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Hose Size | 4" |
Coupling Size | 4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type DC |
Connection Type | Dust Cap |
Standards | MIL-C-27487 (A-A-59326) |
Gasket Material | Buna (Lathe Cut) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-2142-SS)
- LEGEND VALVE 6" T-550 CARTRIDGE (108-906A)
- DELTA Delta Plug Button/Screw, Roman Tub, Chrm (RP18358)
- ZORO SELECT Coupling, Metal, Class 100, 3/4" Pipe Size (78076)
- APG 1/2" Aluminum Part DC (3U05DCAL)
- APG 4" 316 Stainless Steel Part DC (340DCSS)
- APG 2" 316 Stainless Steel Part D (320DSS)
- APG 2" 316 Stainless Steel Part DC (320DCSS)
- APG 1" Brass Part C (3E10CCB)
- APG 2" Aluminum Part C (3E20CAL)
- DIXON Dry Disconnect Adapter, 4 x 3 In, 120 psi (DBA11-300)
- Apg Fittings