Shop All Camlock Fittings
Apg
4" Aluminum Part C
Mfr # 340C90AL
Zoro # G401803887
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 340C90AL
- Zoro # G401803887
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Hose Size | 4" |
Coupling Size | 4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Gasket Material | Buna (Lathe Cut) |
Standards | MIL-C-27487 (A-A-59326) |
Max. Pressure | 100 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-110A)
- SLOAN Gem-2 186-0.5 Ybyc Smo Flush Valve (3072640)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-3NH-5B)
- LEGEND VALVE 1-1/4" BLACK NIPPLE RUN (355-259E)
- APG 1" Brass Part A (3E10ACB)
- APG 2" Ductile Iron Part DC (3E20DCDI)
- APG 2" 316 Stainless Steel Part C (320CSS)
- APG 4" Brass Part E (3E40ECB)
- APG 1-1/2" Aluminum Part A (315AAL)
- APG 3" Aluminum Part D (3E30DAL)
- BANJO 3/4" Male Adapter x Hose Shank Cam Lever Coupling (075E)
- Apg Camlock Fittings