Shop All Camlock Fittings
Apg
4" Aluminum Part B
Mfr # 340BALBH
Zoro # G301804274
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type B
- Connection Type Female Coupler X Male Thread
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 340BALBH
- Zoro # G301804274
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Hose Size | 4" |
Coupling Size | 4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type B |
Connection Type | Female Coupler X Male Thread |
Standards | MIL-C-27487 (A-A-59326) |
Gasket Material | Buna (Lathe Cut) |
Max. Pressure | 100 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Insert Kit (101205)
- KOHLER Artifacts Wall-Mount Supply Elbow (72796-BV)
- LEGEND VALVE 1/2" X 1-1/2" BRASS NIPPLE (311-061)
- JOHNS MANVILLE 4" Max. O.D. PVC Insulated Fitting Cover (29905)
- APG 5" Aluminum Part A (3E50AAL)
- APG 3" Aluminum Part F (330FAL)
- APG 4" 316 Stainless Steel Part C (340CSS)
- APG 4" Brass Part E (3E40ECB)
- APG 2" Aluminum Part C (320CALBH)
- APG 2-1/2" Aluminum Part DP (3E25DPAL)
- ZORO SELECT 1" Male Adapter x FNPT 316 SS Adapter (3LW93)
- Apg Camlock Fittings