Shop All Camlock Fittings
Apg
4" Aluminum Part A
Mfr # 3E40AAL
Zoro # G801803890
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type A
- Connection Type Male Adapter X Female Thread
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E40AAL
- Zoro # G801803890
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Hose Size | 4" |
Coupling Size | 4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type A |
Connection Type | Male Adapter X Female Thread |
Max. Pressure | 100 PSI @ 70 F |
Standards | A-A-59326E |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Manual Single Hole Mount, Low Arc Bathroom Faucet (K-10860-4-CP)
- DELTA Ara Temperature Knob & Cover - 17 Series (RP75441)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 18in.L (20PL-CA11-0180-11D-38D)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EAUTBH110STV)
- APG 5" Aluminum Part D Socket Weld (3E50DSWALT)
- APG 1-1/4" Aluminum Part E (3E12EAL)
- APG 2" 316 Stainless Steel Part E (3E20ESS)
- APG 3/4" 316 Stainless Steel Part C (307CSS)
- APG 2-1/2" Aluminum Part A (325AAL)
- APG 4" 316 Stainless Steel Part A (3E40ASS)
- DIXON 2 in STYLE 20, FXF, BRASS SWIVEL (220FXFBR00000)
- Apg Camlock Fittings