Shop All Camlock Fittings
Apg
4" 316 Stainless Steel Part F
Mfr # 340FSS
Zoro # G201804503
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type F
- Connection Type Male Adapter X Male Thread
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 340FSS
- Zoro # G201804503
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Hose Size | 4" |
Coupling Size | 4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type F |
Connection Type | Male Adapter X Male Thread |
Standards | MIL-C-27487 (A-A-59326) |
Max. Pressure | 100 PSI @ 70 F |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Faucet Side Sprays, Bdy Side Spr So Cr (951-158A)
- ZORO SELECT Nipple, 150 psi, SS, 3 1/2 (E6BNK03)
- ZORO SELECT 1-1/2" MNPT Galvanized Square Head Plug (5P914)
- ACE TRADING - NIPPLE STZ Industries 3/4 in. MIP each X 3/4 in. D MIP Galvanized Steel Close Nipple (301UP34XCL)
- APG 2" Ductile Iron Part DC (3E20DCDI)
- APG 4" Aluminum Part F (3U40FAL)
- APG 2" 316 Stainless Steel Part C (320CLHSS101)
- APG 1-1/2" Aluminum Part A (315AAL)
- APG 2" Polypropylene Part D (3E20DPP)
- APG 3" Aluminum Part E (3E30EAL)
- RUBBERWORX 8" PART DC ALUMINUM QUICK CPL PART DC CAP ALUM (RBX-DC-AL-800)
- Apg Fittings