Shop All Camlock Fittings
Apg
4" 316 Stainless Steel Part DP
Mfr # 340DPSS
Zoro # G501803619
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type DP
- Connection Type Dust Plug
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 340DPSS
- Zoro # G501803619
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Hose Size | 4" |
Coupling Size | 4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type DP |
Connection Type | Dust Plug |
Standards | MIL-C-27487 (A-A-59326) |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galv.Nipple, Welded, 1 x 20 (793LJ9)
- PARKER Brass Pipe Fitting, FNPT x FNPT, 1/4" Pipe Size (4-4 FHC-B)
- MILWAUKEE VALVE Gate Valve, Class 300, 3/4 In., FNPT (1182 3/4)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect Slip Ball Valve (FSBBV12SL)
- APG 3/4" 316 Stainless Steel Part DC (3E07DCSS)
- APG 3" Aluminum Part C (330C90AL)
- APG 1-1/4" Aluminum Part A (3E12AAL)
- APG 2-1/2" Aluminum Part D (3E25DAL)
- APG 1-1/4" Brass Part E (3E12ECB)
- APG 3/4" 316 Stainless Steel Part D (307DSS)
- DIXON Cam and Groove Adapter, 3 in, Female BSPP, SS, Domestic (300ASSSAP)
- Apg Fittings