Shop All Camlock Fittings
Apg
4" 316 Stainless Steel Part D
Mfr # 340DLHSS102
Zoro # G901804032
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type D
- Connection Type Female Coupler X Female Thread
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 340DLHSS102
- Zoro # G901804032
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Hose Size | 4" |
Coupling Size | 4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type D |
Connection Type | Female Coupler X Female Thread |
Standards | MIL-C-27487 (A-A-59326) |
Gasket Material | Buna (Lathe Cut) |
Max. Pressure | 100 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Plug Galv Malleable 1/4 (31-1/4G)
- SPEAKMAN Repair Part Mark II Spindle O-Ring (RPG49-0076)
- PARKER 1/2'' BALL VALVE (V500P-8)
- ZORO SELECT 2" x 1-1/2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P576)
- APG 4" Aluminum Part D (340DAL)
- APG 1-1/2" 316 Stainless Steel Part A Socket Weld (315ASWSSP)
- APG 3/4" 316 Stainless Steel Part D (3E07DSS)
- APG 1-1/2" Aluminum Part A (315AAL)
- APG 5" Aluminum Part A (3E50AAL)
- APG 4" Aluminum Part F (3U40FAL)
- DIXON Type F Cam and Groove Reducing Adapter, 1-1/2 x 2 in, Male Adapter x MNPT, Aluminum, Domestic (2015-F-AL)
- Apg Camlock Fittings