Shop All Camlock Fittings
Apg
4" 316 Stainless Steel Part C
Mfr # 3E40CSS
Zoro # G701804225
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E40CSS
- Zoro # G701804225
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Hose Size | 4" |
Coupling Size | 4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Max. Pressure | 100 PSI @ 70 F |
Standards | A-A-59326E |
Gasket Material | Buna-N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN SPOUT S/A, WALL MOUNTED 'E' (G61995)
- PARKER Push-to-Connect Straight Union, 1/2 in Tube Size, Nylon, White, 5 PK (6306 62 00WP2)
- SLOAN Sensor Repair Kit, Urinals (EL1500)
- STEEL & OBRIEN 4" Tri-Clamp End Solid Endcap - .312" Long 304SS (16AMP-4-304)
- APG 2" 316 Stainless Steel Part E (320ESS)
- APG 3/4" Aluminum Part D (307DAL)
- APG 1-1/2" 316 Stainless Steel Part C (315CSS)
- APG 1-1/4" Aluminum Part F (3E12FAL)
- APG 3/4" 316 Stainless Steel Part E (3E07ESS)
- APG 4" Aluminum Part A (3E40AAL)
- DIXON Cam and Groove, Lockable Dust Cap, SS, 2" (200DC-LSS)
- Apg Fittings