Shop All Camlock Fittings
Apg
4" 316 Stainless Steel Part A Butt Weld
Mfr # 340ABWSST
Zoro # G001804444
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type A Butt Weld
- Connection Type Male Adapter X Butt Weld Tube
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 340ABWSST
- Zoro # G001804444
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Hose Size | 4" |
Coupling Size | 4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type A Butt Weld |
Connection Type | Male Adapter X Butt Weld Tube |
Standards | MIL-C-27487 (A-A-59326) |
Handle Material | None |
Gasket Material | None |
Max. Pressure | 100 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (5P549)
- APOLLO VALVES IRRIGATION BALL VLV 3/4 (POLYV34)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 2-Way (189024B.1)
- ZORO SELECT 2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNI05)
- APG 1-1/4" Aluminum Part DC (3E12DCAL)
- APG 1-1/4" Aluminum Part E (312EAL)
- APG 2" Forged Brass Part D (320DBR)
- APG 2" 316 Stainless Steel Part F (3E20FSS)
- APG 2-1/2" Aluminum Part C (3E25CAL)
- APG 1" 316 Stainless Steel Part A Socket Weld (310ASWSSP)
- DIXON Cam/Groove Coupler x Hose, Shank, 2", SS (200-C-SS)
- Apg Camlock Fittings