Shop All Camlock Fittings
Apg
3/4" Polypropylene Part DC
Mfr # 3E07DCPP
Zoro # G501803954
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type DC
- Connection Type Dust Cap
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E07DCPP
- Zoro # G501803954
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 3/4" |
Coupling Size | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Polypropylene |
Coupling Type | Type DC |
Connection Type | Dust Cap |
Gasket Material | Buna-N |
Standards | A-A-59326E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 2-1/2" PVC Sched 80 Solvent Ball Valve (S-701)
- LEONARD VALVE Thermostatic Mixing Valve, Lead Free, Brz (210-LF-F)
- KISSLER Tank Lever, Plastic, Universal Fit (60-1010)
- KOHLER Medium Sb Silicone Sink Mat (80088-ASH)
- APG 3/4" 316 Stainless Steel Part F (3E07FSS)
- APG 2" 316 Stainless Steel Part E (3E20ESS)
- APG 1" Polypropylene Part A (3E10APP)
- APG 2" Aluminum Part F (3U20FAL)
- APG 1-1/4" Aluminum Part D (3E12DAL)
- APG 3/4" 316 Stainless Steel Part E (3E07ESS)
- ZORO SELECT 1" Female Coupler 316 SS Dust Cap (3LX02)
- Apg Camlock Fittings