Shop All Camlock Fittings
Apg
3/4" Polypropylene Part C
Mfr # 3E07CPP
Zoro # G401803474
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E07CPP
- Zoro # G401803474
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 3/4" |
Coupling Size | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Polypropylene |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Gasket Material | Buna-N |
Standards | A-A-59326E |
Max. Pressure | 100 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Gasket, Sink Flange (1160)
- ZORO SELECT 1/4-Turn Stop, Angle, 1/2 Inx3/8 In (26-1009LF)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 8 in Pipe Size (817-080)
- HOSE MASTER 2" Dia x 24" L 321 SS Flexible Metal Hose (GM200SHM240)
- APG 1" Polypropylene Part A (3E10APP)
- APG 8" 316 Stainless Steel Part DC (3E80DCSS)
- APG 1" Aluminum Part E (3U10EAL)
- APG 1-1/4" Aluminum Part A (312AAL)
- APG 2" Aluminum Part DP (3E20DPAL)
- APG 2-1/2" Aluminum Part B (325BAL)
- RUBBERWORX 8" PART DC ALUMINUM QUICK CPL PART DC CAP ALUM (RBX-DC-AL-800)
- Apg Camlock Fittings