Shop All Camlock Fittings
Apg
3/4" Brass Part E
Mfr # 3E07ECB
Zoro # G801804422
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Brass
- Coupling Type Type E
- Connection Type Male Adapter X Hose Shank
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E07ECB
- Zoro # G801804422
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 3/4" |
Coupling Size | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Brass |
Coupling Type | Type E |
Connection Type | Male Adapter X Hose Shank |
Gasket Material | None |
Max. Pressure | 200 PSI @ 70 F |
Standards | A-A-59326E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" NOM C x 1/2" MNPT Copper Flush Adapter (24W566)
- ZORO SELECT 3/4" MNPT x 1" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNE1)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 5/32 in Tube Size, Acetal, Gray, 10 PK (PM090421S-PK10)
- ZORO SELECT Sink Strainer Assembly (4FEW4)
- APG 4" Aluminum Part D (340DAL)
- APG 3" Aluminum Part DP (3E30DPAL)
- APG 1-1/4" Brass Part E (3E12ECB)
- APG 6" Aluminum Part B (3E60BAL)
- APG 4" Aluminum Part B (340BALBH)
- APG 2-1/2" Aluminum Part D (325DAL)
- ZORO SELECT Coupler, Female, 4 In (3LX61)
- Apg Camlock Fittings