Shop All Camlock Fittings
Apg
3/4" Aluminum Part F
Mfr # 3E07FAL
Zoro # G401804495
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type F
- Connection Type Male Adapter X Male Thread
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E07FAL
- Zoro # G401804495
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 3/4" |
Coupling Size | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type F |
Connection Type | Male Adapter X Male Thread |
Max. Pressure | 250 PSI @ 70 F |
Standards | A-A-59326E |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-582)
- SHARPE VALVES 2" Socket Carbon Steel Ball Valve Inline (4351002100)
- MIDLAND METAL Ball Valve, 38 Nominal, FNPT, 600 psi WOG, 150 WSP, 20 to 248 deg F, Full Port, Media Cold Water (943201)
- ZORO SELECT 3/8" FNPT Ball Cone Spring Check Valve (FP CHK 693-6F6F-B)
- APG 2" Forged Brass Part D (320DBR)
- APG 1" Brass Part A (3E10ACB)
- APG 5" Red Brass Part B (350BRB)
- APG 2" X 1-1/2" Aluminum Part B (3E2015BAL)
- APG 1" Polypropylene Part E (3E10EPP)
- APG 3" X 4" Aluminum Part B (3E3040BAL)
- DIXON Cam and Groove, AL Adapter x FNPT, 6" (G600-A-AL)
- Apg Camlock Fittings