Shop All Camlock Fittings
Apg
3/4" Aluminum Part E
Mfr # 3U07EAL
Zoro # G801804071
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type E
- Connection Type Male Adapter X Hose Shank
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3U07EAL
- Zoro # G801804071
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 3/4" |
Coupling Size | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type E |
Connection Type | Male Adapter X Hose Shank |
Max. Pressure | 250 PSI @ 70 F |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Sensor 8" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782744)
- ZORO SELECT 3" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (570-050)
- PENTAIR/PENTEK Filter Bag, Mesh, Poly, 220 gpm, 1000m, PK20 (KEM1000K12S-75)
- 3M Prefilter System, Flow Rate 3.34 gpm (SF165)
- APG 4" Aluminum Part F (3U40FAL)
- APG 3/4" Aluminum Part DP (307DPAL)
- APG 5" Red Brass Part D (350DRB)
- APG 2" Polypropylene Part D (3E20DPP)
- APG 4" Aluminum Part E (340EAL)
- APG 3" Aluminum Part DC (330DCALBH)
- DIXON Cam and Groove Coupler x MNPT 2", AL (G200-B-AL)
- Apg Camlock Fittings