Shop All Camlock Fittings
Apg
3/4" Aluminum Part DP
Mfr # 307DPAL
Zoro # G701803303
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type DP
- Connection Type Dust Plug
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 307DPAL
- Zoro # G701803303
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 3/4" |
Coupling Size | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type DP |
Connection Type | Dust Plug |
Standards | MIL-C-27487 (A-A-59326) |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2 X 3/4 GALV. HEX BUSHING (352-632C)
- PROSOURCE Pipe Nipple Black 2X18 (BN 2X18-S)
- ZORO SELECT 2" x 3-1/2" Black Pipe Nipple Sch 80 (1LMU9)
- DIXON High Pressure Full Bore Ball Valve, 3/8" (HPBV38)
- APG 3/4" 316 Stainless Steel Part C (3E07CSS)
- APG 3/4" Aluminum Part A (3E07AAL)
- APG 2" Aluminum Part A (320A90AL)
- APG 1-1/4" Aluminum Part A (312AAL)
- APG 1" 316 Stainless Steel Part DP (310DPSS)
- APG 8" Aluminum Part B (380BAL)
- DIXON Cam and Groove Coupling, 2-1/2", 316 SS (RD250EZ)
- Apg Fittings