Shop All Camlock Fittings
Apg
3/4" Aluminum Part D
Mfr # 307DALBH
Zoro # G301804250
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type D
- Connection Type Female Coupler X Female Thread
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 307DALBH
- Zoro # G301804250
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 3/4" |
Coupling Size | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type D |
Connection Type | Female Coupler X Female Thread |
Gasket Material | Buna (Lathe Cut) |
Max. Pressure | 250 PSI @ 70 F |
Standards | MIL-C-27487 (A-A-59326) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 11" Black Pipe Nipple Sch 80 (90715)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 3/4 Inch X 3/4 Inch NPT Female (FPC990)
- TOTO Ecoefv Concealed Toilet 16G W 14 X 12, 1.6 gpf, Self Powered Hydroelectric, Stainless Steel (TET2GA32#SS)
- MOEN Handle Hub (116629ORB)
- APG 3/4" 316 Stainless Steel Part E (3E07ESS)
- APG 1-1/2" Aluminum Part A (3U15AAL)
- APG 5" Aluminum Part A (3E50AAL)
- APG 1" 316 Stainless Steel Part A Socket Weld (310ASWSSP)
- APG 2" Forged Brass Part C (320CBR)
- APG 3/4" Aluminum Part A (3E07AAL)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, E, 3" Adapter x 3" Hose Shank (BULK-CGF-52)
- Apg Fittings