Shop All Camlock Fittings
Apg
3/4" Aluminum Part D
Mfr # 307DAL
Zoro # G701804393
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type D
- Connection Type Female Coupler X Female Thread
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 307DAL
- Zoro # G701804393
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 3/4" |
Coupling Size | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type D |
Connection Type | Female Coupler X Female Thread |
Standards | MIL-C-27487 (A-A-59326) |
Gasket Material | Buna (Lathe Cut) |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Primary Pullout (7505-BV)
- AMERICAN BUILT PRO Water Heater Pan, 26 in ID, Undrilled, Durable HDPE Plastic wDrain Hose Adapter (WHP26-1U)
- DIXON Cam and Groove Dust Plug SS, 1" (G100-DP-SS)
- DIXON Witches Hat Strainer, 4" (WH400-A)
- APG 1-1/4" Polypropylene Part D (3E12DPP)
- APG 1-1/2" Aluminum Part F (3E15FAL)
- APG 1-1/4" Aluminum Part A (3E12AAL)
- APG 6" Aluminum Part C (3E60CAL)
- APG 2-1/2" Aluminum Part C (3E25CAL)
- APG 2" 316 Stainless Steel Part E (3E20ESS)
- ZORO SELECT 2" Male Adapter Dust Plug with Handle (SBM-2FG)
- Apg Fittings