Shop All Camlock Fittings
Apg
3/4" Aluminum Part C
Mfr # 3U07CAL
Zoro # G501803725
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3U07CAL
- Zoro # G501803725
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 3/4" |
Coupling Size | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Max. Pressure | 250 PSI @ 70 F |
Gasket Material | Buna-N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" LONG TURN 90 ELBOW (450-132)
- RIDGID Tubing Cutter, Aluminum, Brass, Copper (104)
- RON-VIK Line Strainer, 1-1/2", FNPT (7222190)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- APG 3" Aluminum Part DP (3E30DPAL)
- APG 1-1/4" Aluminum Part A (3E12AAL)
- APG 3/4" 316 Stainless Steel Part E (307ESS)
- APG 4" Aluminum Part D (340DAL)
- APG 3" X 4" Aluminum Part C (3E3040CAL)
- APG 3" X 4" Aluminum Part B (3E3040BAL)
- DIXON Cam and Groove Adapter, 4 in, Adapter x Class 150 Flange, Aluminum (400-AL-AL)
- Apg Fittings