Shop All Camlock Fittings
Apg
3/4" Aluminum Part C
Mfr # 3E07CAL
Zoro # G201803681
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E07CAL
- Zoro # G201803681
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 3/4" |
Coupling Size | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Gasket Material | Buna-N |
Standards | A-A-59326E |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1 In, Bronze, FNPT (BB2-102 1)
- KOHLER Components Ws Handle Set (77974-4-SN)
- DANCO Washer Fauc Bev1/4R Bg20 (35390W)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 17 13)
- APG 2" 316 Stainless Steel Part D Butt Weld (320DBWSST)
- APG 3/4" 316 Stainless Steel Part C (307CSS)
- APG 4" Aluminum Part A (3E40AAL)
- APG 4" Brass Part A (3E40ACB)
- APG 2" Aluminum Part B (3U20BAL)
- APG 6" Aluminum Part D (360DAL)
- DIXON Cam and Groove Adapter x MNPT, 3/4", SS (G75-F-SS)
- Apg Fittings