Shop All Camlock Fittings
Apg
3/4" Aluminum Part C
Mfr # 307CAL
Zoro # G201804534
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 307CAL
- Zoro # G201804534
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 3/4" |
Coupling Size | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Max. Pressure | 250 PSI @ 70 F |
Gasket Material | Buna (Lathe Cut) |
Standards | MIL-C-27487 (A-A-59326) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Concentric Vent, 2" (CVENT-2)
- APOLLO EXPANSIONPEX PEXA PA ELBOW 3/4""10PK (EPXPAE3410PK)
- ZORO SELECT 3/8" Barb PVC Ball Valve 3-Way (6902990)
- ZORO SELECT Vacuum, 3/8x3/8x1/4In, PK10 (5ZDV3)
- APG 8" 316 Stainless Steel Part DC (3E80DCSS)
- APG 1" Brass Part C (3E10CCB)
- APG 2-1/2" 316 Stainless Steel Part A (325ASS)
- APG 1" Polypropylene Part B (3E10BPP)
- APG 3/4" 316 Stainless Steel Part D (3E07DSS)
- APG 3" Aluminum Part E (3E30EAL)
- APG 3/4" 316 Stainless Steel Part C (3E07CSS)
- Apg Fittings