Shop All Camlock Fittings
Apg
3/4" Aluminum Part B
Mfr # 3U07BAL
Zoro # G901803578
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type B
- Connection Type Female Coupler X Male Thread
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3U07BAL
- Zoro # G901803578
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 3/4" |
Coupling Size | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type B |
Connection Type | Female Coupler X Male Thread |
Max. Pressure | 250 PSI @ 70 F |
Gasket Material | Buna-N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 5/32" Tube Size, Black (ZUSA-TF-PTC-216)
- CHICAGO VALVES AND CONTROLS 2", Full Port Flanged Stainless Steel Ball Valve Inline (8266RTM1020)
- PARKER Reducing Adapter, Brass, 1/2 x 3/8 in (222P-8-6)
- DANCO Tank-To-Bowl Kit Universal (80378)
- APG 6" Aluminum Part DC (360DCAL)
- APG 1" 316 Stainless Steel Part A (310ASS)
- APG 2" Aluminum Part D (320D90AL)
- APG 2" Aluminum Part B (3E20BAL)
- APG 2" Polypropylene Part D (3E20DPP)
- APG 1/2" Aluminum Part DC (3U05DCAL)
- DIXON Tank Car 5", Cam/Groove Adapter, 3", Elbow (RTCA30)
- Apg Camlock Fittings