Shop All Camlock Fittings
Apg
3/4" 316 Stainless Steel Part E
Mfr # 3E07ESS
Zoro # G901804155
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type E
- Connection Type Male Adapter X Hose Shank
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E07ESS
- Zoro # G901804155
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 3/4" |
Coupling Size | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type E |
Connection Type | Male Adapter X Hose Shank |
Max. Pressure | 250 PSI @ 70 F |
Gasket Material | None |
Standards | A-A-59326E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" FNPT 316 SS 90 Degree Elbow (8-8 FE-SS)
- DELTA Monitor(R) 14 Series Shower Trim - Less Handle - Less Head (T14297-LHP-LHD)
- PARKER 1/2" Compression-Align Brass Union 25PK (62CA-8)
- APOLLO VALVES 1/2", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF003P2PR)
- APG 3/4" Aluminum Part E (3E07EAL)
- APG 5" Aluminum Part F (3U50FAL)
- APG 3" Aluminum Part DP (3E30DPAL)
- APG 2" Aluminum Part D (3E20DAL)
- APG 3/4" 316 Stainless Steel Part DC (3E07DCSS)
- APG 2" 316 Stainless Steel Part F (320FSS)
- BANJO 1" Female Coupler x MNPT Cam Lever Coupling (125B)
- Apg Camlock Fittings