Shop All Camlock Fittings
Apg
3/4" 316 Stainless Steel Part DP
Mfr # 307DPSS
Zoro # G001803478
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type DP
- Connection Type Dust Plug
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 307DPSS
- Zoro # G001803478
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 3/4" |
Coupling Size | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type DP |
Connection Type | Dust Plug |
Gasket Material | None |
Standards | MIL-C-27487 (A-A-59326) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1 in Pipe Size (436010BC)
- REVALVED 1-1/4" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV125TH)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Natural (PE06MANA)
- B & K STZ Industries 1 in. FIP each X 1 in. D FIP Black Malleable Iron Tee (310UPT-1)
- APG 2" 316 Stainless Steel Part E (3E20ESS)
- APG 3/4" 316 Stainless Steel Part D (307DSS)
- APG 5" Red Brass Part B (350BRB)
- APG 1-1/2" 316 Stainless Steel Part F (315FSS)
- APG 3/4" 316 Stainless Steel Part A (307ASS)
- APG 2-1/2" Aluminum Part D (325DAL)
- DIXON 2" Male Adapter SS Spool Adapter (200-AA-SS)
- Apg Camlock Fittings