Shop All Camlock Fittings
Apg
3/4" 316 Stainless Steel Part DC
Mfr # 3E07DCSS
Zoro # G201804138
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type DC
- Connection Type Dust Cap
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E07DCSS
- Zoro # G201804138
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 3/4" |
Coupling Size | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type DC |
Connection Type | Dust Cap |
Gasket Material | Buna-N |
Standards | A-A-59326E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING Copper Tubing Cutter (ATC12)
- LEGEND VALVE 1/8" X 2" BLACK NIPPLE (355-002)
- SPEAKMAN Icon Shower Head (S-2252-BP)
- KOHLER Task Large Single Basin Sink (80084-2PC-NA)
- APG 1/2" Aluminum Part DC (3U05DCAL)
- APG 1" 316 Stainless Steel Part DC (310DCSS)
- APG 1-1/2" Aluminum Part B (315BALBH)
- APG 4" Aluminum Part F (3E40FAL)
- APG 1" Polypropylene Part DC (3E10DCPP)
- APG 6" Aluminum Part C (3E60CAL)
- ZORO SELECT Cam and Groove Coupling, 3/4", 316 SS, Fitting Type: FNPT (PLE149)
- Apg Camlock Fittings