Shop All Camlock Fittings
Apg
3/4" 316 Stainless Steel Part D
Mfr # 3E07DSS
Zoro # G301804380
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type D
- Connection Type Female Coupler X Female Thread
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E07DSS
- Zoro # G301804380
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 3/4" |
Coupling Size | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type D |
Connection Type | Female Coupler X Female Thread |
Max. Pressure | 250 PSI @ 70 F |
Standards | A-A-59326E |
Gasket Material | Buna-N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Cap Vlv S/A Cr (930-111A)
- JOHNSON CONTROLS Electric Valve Actuator, Floating, 24V (VA9104-AGA-3S)
- WOODFORD MFG 1-1/16 in. x 3/4 in. FPT x MPT x 20 in. L Freezeless Model 22 Anti-Rupture Hot Cold Sillcock Valve (22P-20-MH)
- DELTA Other MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets / Outlets (R22000)
- APG 2-1/2" Aluminum Part D (325DAL)
- APG 8" 316 Stainless Steel Part DC (3E80DCSS)
- APG 1" Polypropylene Part DC (3E10DCPP)
- APG 4" 316 Stainless Steel Part DP (340DPSS)
- APG 4" Aluminum Part C (340CALBH)
- APG 3/4" Brass Part DP (3E07DPCB)
- ZORO SELECT Cam and Groove Coupling, 1/2", Aluminum (PLE51)
- Apg Fittings