Shop All Camlock Fittings
Apg
3/4" 316 Stainless Steel Part D
Mfr # 307DSS
Zoro # G201803407
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type D
- Connection Type Female Coupler X Female Thread
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 307DSS
- Zoro # G201803407
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 3/4" |
Coupling Size | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type D |
Connection Type | Female Coupler X Female Thread |
Standards | MIL-C-27487 (A-A-59326) |
Gasket Material | Buna (Lathe Cut) |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Natural, Overall 100 ft L (NN4X.65)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1 in Pipe Size (JB8214250CSA)
- ZORO SELECT Sink Strainer, Pipe Dia 3 1/2 To 4 In, SS (1HEG4)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, Black (1955SSCT 047)
- APG 3/4" Aluminum Part C (307CAL)
- APG 1-1/4" Aluminum Part B (3E12BAL)
- APG 2-1/2" 316 Stainless Steel Part A (325ASS)
- APG 1-1/4" Brass Part E (3E12ECB)
- APG 3/4" 316 Stainless Steel Part E (3E07ESS)
- APG 1" 316 Stainless Steel Part DP (310DPSS)
- DIXON Cam and Groove Coupler x MNPT, 3/4", SS (G75-B-SS)
- Apg Fittings