Shop All Camlock Fittings
Apg
3/4" 316 Stainless Steel Part C
Mfr # 3E07CSS
Zoro # G701803648
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E07CSS
- Zoro # G701803648
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 3/4" |
Coupling Size | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Gasket Material | Buna-N |
Standards | A-A-59326E |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Needle valve, 3/4" NPT FxF, Stain (406-FFS)
- DELTA Delta Instit Parts Override Button (060679A)
- SLOAN Flush Valve Accessory Etf1019A-Ll Micr Sen./Box Kit L/ Logo (3365460)
- ZORO SELECT Plug, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (PLUG050)
- APG 1-1/2" 316 Stainless Steel Part E (315ESS)
- APG 2" Aluminum Part C (320CALBH)
- APG 1" Brass Part A (3E10ACB)
- APG 4" Aluminum Part C (3E40CAL)
- APG 8" 316 Stainless Steel Part DC (3E80DCSS)
- APG 2" 316 Stainless Steel Part C (320CSS)
- APG 1-1/2" 316 Stainless Steel Part DC (315DCSS)
- Apg Fittings