Shop All Camlock Fittings
Apg
3/4" 316 Stainless Steel Part C
Mfr # 307CSS
Zoro # G001804208
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 307CSS
- Zoro # G001804208
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 3/4" |
Coupling Size | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Gasket Material | Buna (Lathe Cut) |
Standards | MIL-C-27487 (A-A-59326) |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 2.2" Oblong Rubber Bumpers 8PK (69932)
- T&S BRASS Spout, Faucet, Brass, Length 8 In (060X)
- ZORO SELECT 1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q241N06014FSR)
- STERLING SEAL & SUPPLY 6"x6"x1" Pre-Cut Ceramic Insulation 8lb 2300F -10PK (2300.cfb.8lb.6x6x1x10)
- APG 5" Aluminum Part DP (3E50DPAL)
- APG 6" 316 Stainless Steel Part F (360FSS)
- APG 3" Aluminum Part DP (3E30DPAL)
- APG 4" Brass Part E (3E40ECB)
- APG 1" Polypropylene Part E (3E10EPP)
- APG 3/4" 316 Stainless Steel Part C (3E07CSS)
- BANJO 1" Male Adapter x FNPT Cam Lever Coupling (125A)
- Apg Camlock Fittings