Shop All Camlock Fittings
Apg
3" X 4" Aluminum Part F
Mfr # 33040FAL
Zoro # G901803615
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type F
- Connection Type Male Adapter X Male Thread
- Coupler Size 3" x 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 33040FAL
- Zoro # G901803615
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3" x 4" |
Hose Size | 3" |
Coupling Size | 3" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type F |
Connection Type | Male Adapter X Male Thread |
Max. Pressure | 100 PSI @ 70 F |
Standards | MIL-C-27487 (A-A-59326) |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Quick-Acting Tube Cutter, 11 13/32 In L, (3CYT6)
- DELTA Universal Showering Components 4-Setting In2Ition (75486CBL)
- CLEANWASTE Toilet Kit, Biodegradeable, PK50 (D313W50)
- RINNAI 2" x 2/4 Condensing Twin Pipe Adaptor (187595NPP)
- APG 3" Aluminum Part C (330C90AL)
- APG 2" 316 Stainless Steel Part A (3E20ASS)
- APG 5" Red Brass Part D (350DRB)
- APG 8" 316 Stainless Steel Part DC (3E80DCSS)
- APG 1" Aluminum Part E (3E10EAL)
- APG 4" Aluminum Part C (3E40CAL)
- DIXON Cam/Groove Coupler x Hose, Shank, 3", SS (300-C-SS)
- Apg Camlock Fittings