Shop All Camlock Fittings
Apg
3" X 4" Aluminum Part C
Mfr # 3E3040CAL
Zoro # G301803802
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 3" x 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E3040CAL
- Zoro # G301803802
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3" x 4" |
Hose Size | 3" |
Coupling Size | 3" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Gasket Material | Buna-N |
Standards | A-A-59326E |
Max. Pressure | 100 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-U-EWS-TM)
- KOHLER Parallel Single-Handle Bathroom Sink Faucet (23472-4-BL)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/2" x 1/4" Pipe Size (8-4 RB-B)
- K2 PUMPS Lead Free 4' Frost Proof Yard Hydrant, Overall Length: 6.25' (AWP00001K-4)
- APG 1-1/4" Polypropylene Part B (3E12BPP)
- APG 8" Aluminum Part DP (380DPAL)
- APG 2" Aluminum Part A (3U20AAL)
- APG 1/2" Aluminum Part A (305AAL)
- APG 2" 316 Stainless Steel Part C (320CLHSS101)
- APG 4" Aluminum Part C (3E40CAL)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DC, 3/4" Coupler Dust Cap (BULK-CGF-156)
- Apg Camlock Fittings