Shop All Camlock Fittings
Apg
3" X 4" Aluminum Part B
Mfr # 3E3040BAL
Zoro # G201803797
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type B
- Connection Type Female Coupler X Male Thread
- Coupler Size 3" x 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3E3040BAL
- Zoro # G201803797
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3" x 4" |
Hose Size | 3" |
Coupling Size | 3" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type B |
Connection Type | Female Coupler X Male Thread |
Max. Pressure | 100 PSI @ 70 F |
Standards | A-A-59326E |
Gasket Material | Buna-N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Bottle Filler (LZWSSM)
- APG 4" Aluminum Part D (340DAL)
- ZORO SELECT 1-1/2" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH11)
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 3/16" O.D. (ZUSA-HT-1603)
- APG 2" Aluminum Part C (320CALBH)
- APG 6" Aluminum Part D (360DAL)
- APG 1" Polypropylene Part DC (3E10DCPP)
- APG 4" 316 Stainless Steel Part A Butt Weld (340ABWSST)
- APG 3" Aluminum Part DC (330DCALBH)
- APG 2" Forged Brass Part D (320DBR)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, F, 3/4" Adapter x 3/4" Male NPT (BULK-CGF-233)
- Apg Fittings