Shop All Camlock Fittings
Apg
3" X 4" Aluminum Part A
Mfr # 3E3040AAL
Zoro # G901803653
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type A
- Connection Type Male Adapter X Female Thread
- Coupler Size 3" x 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E3040AAL
- Zoro # G901803653
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3" x 4" |
Hose Size | 3" |
Coupling Size | 3" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type A |
Connection Type | Male Adapter X Female Thread |
Gasket Material | None |
Standards | A-A-59326E |
Max. Pressure | 100 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1/2"x100Ft Flexible Corrugated Black LDPE NON Split Tubing Wire Loom (BLDPENS012100)
- LEGEND VALVE 4" PVC THREADED VALVE LID (900-348)
- T&S BRASS Faucet, 8"Dk , Gsnk, Wrstbld Handle (B-1142-04)
- BASIKS Ball Valve, Electric Act, PVC, 2", AC 110V (EBTB202PHB-200VS-PV)
- APG 3" Aluminum Part D (3E30DAL)
- APG 3" Aluminum Part E (3E30EAL)
- APG 2" Aluminum Part C (320CALBH)
- APG 4" Aluminum Part C (340C90AL)
- APG 8" 316 Stainless Steel Part DC (3E80DCSS)
- APG 3/4" Aluminum Part C (307CAL)
- DIXON EZLink Type DC Armless Cam and Groove Dust Cap, 3 in, 316 SSss Steel (EZL300-DC-SS)
- Apg Fittings