Shop All Camlock Fittings
Apg
3" X 2" Aluminum Part F
Mfr # 33020FAL
Zoro # G801803531
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type F
- Connection Type Male Adapter X Male Thread
- Coupler Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 33020FAL
- Zoro # G801803531
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Hose Size | 3" |
Coupling Size | 3" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type F |
Connection Type | Male Adapter X Male Thread |
Gasket Material | None |
Max. Pressure | 125 PSI @ 70 F |
Standards | MIL-C-27487 (A-A-59326) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTONE 1/2" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way (50612)
- DELTA Trinsic Single Handle Bathroom Faucet Chrome (559LF-LPU)
- MAGIC 1-1/2" Slip PVC Silent Check Valve (B-0823-15)
- ZORO SELECT 1-1/4" FNPT SS Half Coupling (4381031860)
- APG 2" Aluminum Part B (3E20BAL)
- APG 4" 316 Stainless Steel Part A (3E40ASS)
- APG 4" Aluminum Part C (340CALBH)
- APG 4" Aluminum Part C (3E40CAL)
- APG 2-1/2" Aluminum Part DP (3E25DPAL)
- APG 3" Aluminum Part DP (3E30DPAL)
- DIXON Tank Car 5", Cam/Groove Adapter, 3", Elbow (RTCA30)
- Apg Fittings