Shop All Camlock Fittings
Apg
3" X 2" Aluminum Part B
Mfr # 3E3020BAL
Zoro # G801803388
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type B
- Connection Type Female Coupler X Male Thread
- Coupler Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3E3020BAL
- Zoro # G801803388
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Hose Size | 3" |
Coupling Size | 3" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type B |
Connection Type | Female Coupler X Male Thread |
Standards | A-A-59326E |
Gasket Material | Buna-N |
Max. Pressure | 125 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1/4" FNPT Brass Ball Valve Inline (UPBA475B 1/4)
- ZORO SELECT 1/2" FNPT x MNPT Brass Mini Ball Valve Inline (1PZB5)
- NIBCO 1" NOM C Copper Coupling without Stop (601 1)
- BECK 1-1/2" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (0331035600)
- APG 3" Aluminum Part E (3E30EAL)
- APG 3/4" Aluminum Part C (307CAL)
- APG 4" Brass Part A (3E40ACB)
- APG 1-1/2" Forged Brass Part C (315CBR)
- APG 1-1/4" Aluminum Part F (3E12FAL)
- APG 1-1/4" Aluminum Part A (3E12AAL)
- DIXON Reducing Coupler/Adapter, 3 x 2 In, 125psi (3020-DA-AL)
- Apg Fittings