Shop All Camlock Fittings
Apg
3" Forged Brass Part F
Mfr # 330FBR
Zoro # G501803978
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Forged Brass
- Coupling Type Type F
- Connection Type Male Adapter X Male Thread
- Coupler Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 330FBR
- Zoro # G501803978
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Hose Size | 3" |
Coupling Size | 3" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Forged Brass |
Coupling Type | Type F |
Connection Type | Male Adapter X Male Thread |
Gasket Material | None |
Max. Pressure | 250 PSI @ 70 F |
Standards | MIL-C-27487 (A-A-59326) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 300 (0310500202)
- BECK 2" x 2-1/2" Black Pipe Nipple Sch 80 (0332636604)
- NIBCO PRESS SYSTEM Elbow, 90 deg., 1/2", Press Ends, PK10 (9055455PC)
- PENTAIR/PENTEK Mounting Bracket Kit (151011-75)
- APG 1-1/2" Aluminum Part A (315AAL)
- APG 2" Ductile Iron Part DC (3E20DCDI)
- APG 2" Aluminum Part A (3U20AAL)
- APG 1" Aluminum Part D (3E10DAL)
- APG 3/4" Aluminum Part D (3E07DAL)
- APG 3" 316 Stainless Steel Part A (3E30ASS)
- BANJO Cam & Groove Coupling, Type D, 2 in Coupling, 2 in Hose Fitting, 2 in -11-1/2 Thread Size, EPDM (200D)
- Apg Camlock Fittings