Shop All Camlock Fittings
Apg
3" Forged Brass Part B
Mfr # 330BBR
Zoro # G101804290
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Forged Brass
- Coupling Type Type B
- Connection Type Female Coupler X Male Thread
- Coupler Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 330BBR
- Zoro # G101804290
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Hose Size | 3" |
Coupling Size | 3" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Forged Brass |
Coupling Type | Type B |
Connection Type | Female Coupler X Male Thread |
Gasket Material | Buna (Lathe Cut) |
Standards | MIL-C-27487 (A-A-59326) |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX250.000.0000)
- ZORO SELECT 1/2" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1882-020)
- KOHLER Skirt, Lav (77012-BN)
- MR. HEATER SOFT NOSE POL 1/4"" MPT X (F273762)
- APG 1" Aluminum Part A (3E10AAL)
- APG 2" Aluminum Part A (320A90AL)
- APG 1" Brass Part A (3E10ACB)
- APG 3/4" Brass Part E (3E07ECB)
- APG 3/4" 316 Stainless Steel Part D (3E07DSS)
- APG 8" Aluminum Part DP (380DPAL)
- ZORO SELECT Cam and Groove Coupling, 1/2", Aluminum, Connection Type: NPT (PLE61)
- Apg Camlock Fittings