Shop All Camlock Fittings
Apg
3" Aluminum Part F
Mfr # 330FAL
Zoro # G601804233
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type F
- Connection Type Male Adapter X Male Thread
- Coupler Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 330FAL
- Zoro # G601804233
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Hose Size | 3" |
Coupling Size | 3" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type F |
Connection Type | Male Adapter X Male Thread |
Max. Pressure | 125 PSI @ 70 F |
Standards | MIL-C-27487 (A-A-59326) |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Ashlyn Monitor 14 Series Shower Trim (T14264-BL)
- ZORO SELECT EVA Tubing, Flexible, 0.375 in OD, 100 ft. (890610)
- ZORO SELECT 3/8" FNPT Nickel Brass Ball Valve Inline (32J039)
- SINKSHROOM SINKSHROOM ULTRA (SSULTR321)
- APG 4" Aluminum Part DP (3E40DPAL)
- APG 2" Aluminum Part C (320CALBH)
- APG 6" Aluminum Part F (3E60FAL)
- APG 2-1/2" Brass Part F (3E25FBR)
- APG 6" Aluminum Part A (3E60AAL)
- APG 4" Brass Part E (3E40ECB)
- DIXON Cam and Groove Dust Plug SS, 2" (G200-DP-SS)
- Apg Camlock Fittings