Shop All Camlock Fittings
Apg
3" Aluminum Part E
Mfr # 3E30EAL
Zoro # G401803276
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type E
- Connection Type Male Adapter X Hose Shank
- Coupler Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E30EAL
- Zoro # G401803276
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Hose Size | 3" |
Coupling Size | 3" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type E |
Connection Type | Male Adapter X Hose Shank |
Gasket Material | None |
Standards | A-A-59326E |
Max. Pressure | 125 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K SILLCOCK1/2""X12""FROSTFRE (104-829HC)
- DURA FAUCET RV EXTERIOR SHOWER BOX KIT - BLACK (DF-SA170-BK)
- VIEGA Viega MegaPress XL flange, 3" (26780)
- HAM-LET 1/4" x 15/32" LET-LOK x MNPT SS Male Connector (768L-SS-12MM X 1/4)
- APG 1-1/2" 316 Stainless Steel Part F (315FSS)
- APG 2" 316 Stainless Steel Part E (320ESS)
- APG 1" 316 Stainless Steel Part DP (310DPSS)
- APG 2" Forged Brass Part D (320DBR)
- APG 5" Aluminum Part F (3U50FAL)
- APG 2" X 1-1/2" Aluminum Part B (3E2015BAL)
- ZORO SELECT Cam and Groove Coupling, 3/4", Aluminum, Connection Type: NPT (PLE42)
- Apg Camlock Fittings