Shop All Camlock Fittings
Apg
3" Aluminum Part DC
Mfr # 330DCALBH
Zoro # G101803422
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type DC
- Connection Type Dust Cap
- Coupler Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 330DCALBH
- Zoro # G101803422
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Hose Size | 3" |
Coupling Size | 3" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type DC |
Connection Type | Dust Cap |
Standards | MIL-C-27487 (A-A-59326) |
Gasket Material | Buna (Lathe Cut) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Horizontal Vent Termination Kit 2 In. (SP20285)
- SSI 6" Wafer Flange Cast Iron Silent Check Valve (0600-125WCIBM-T)
- APACHE Ultra T-Bolt Clamp, 2.87" to 3.18" (43082020)
- PARKER 1/4" Compression x MNPT SS Male Connector (4-4 FBU-SS)
- APG 4" Aluminum Part F (3E40FAL)
- APG 3" X 4" Aluminum Part C (3E3040CAL)
- APG 3/4" Aluminum Part C (3E07CAL)
- APG 3/4" 316 Stainless Steel Part A (307ASS)
- APG 1-1/2" Aluminum Part F (3E15FAL)
- APG 1-1/4" Aluminum Part B (3E12BAL)
- ZORO SELECT Adapter, Male, 3 In (3LX56)
- Apg Fittings