Shop All Camlock Fittings
Apg
3" Aluminum Part D
Mfr # 3E30DAL
Zoro # G501804517
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type D
- Connection Type Female Coupler X Female Thread
- Coupler Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3E30DAL
- Zoro # G501804517
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Hose Size | 3" |
Coupling Size | 3" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type D |
Connection Type | Female Coupler X Female Thread |
Max. Pressure | 125 PSI @ 70 F |
Gasket Material | Buna-N |
Standards | A-A-59326E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1/2 in. Brass Push Ball Valve with Flange and Drain (FSBBV12DE)
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 1/4In (4-4 CBU-S)
- CHICAGO FAUCET Offset Supply Arm, Brass (HCJKABCP)
- RIDGID Ridge Tool 4173282 6 ft. Toilet Auger (4173282)
- APG 3/4" Aluminum Part E (3E07EAL)
- APG 1-1/2" Aluminum Part F (3E15FAL)
- APG 2" Aluminum Part C (320C90AL)
- APG 2-1/2" Brass Part F (3E25FBR)
- APG 2-1/2" Aluminum Part D (325DAL)
- APG 1" Aluminum Part F (3E10FAL)
- DIXON Cam and Groove Adapter, 1/2", 316 SS (G50-F-SS)
- Apg Camlock Fittings