Shop All Camlock Fittings
Apg
3" Aluminum Part A
Mfr # 3E30AAL
Zoro # G001803607
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type A
- Connection Type Male Adapter X Female Thread
- Coupler Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3E30AAL
- Zoro # G001803607
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Hose Size | 3" |
Coupling Size | 3" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type A |
Connection Type | Male Adapter X Female Thread |
Max. Pressure | 125 PSI @ 70 F |
Standards | A-A-59326E |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1.5 gpm Aerated Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (5501505)
- PLUMB SHOP BRASSCRAFT MP Rubb Tub Stopper (225-078)
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15013)
- ZORO SELECT Santoprene Tubing, 3/16 In OD, 50 Ft (1508-062188-50)
- APG 3" 316 Stainless Steel Part A (3E30ASS)
- APG 4" Brass Part A (3E40ACB)
- APG 5" Red Brass Part B (350BRB)
- APG 6" Aluminum Part A (3E60AAL)
- APG 2" Aluminum Part A (3U20AAL)
- APG 1-1/4" Aluminum Part E (3E12EAL)
- ZORO SELECT Cam and Groove Spool Adapter, 1/2", Alum (PLE11)
- Apg Camlock Fittings