Shop All Camlock Fittings
Apg
3" 316 Stainless Steel Part A
Mfr # 3E30ASS
Zoro # G001804130
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type A
- Connection Type Male Adapter X Female Thread
- Coupler Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E30ASS
- Zoro # G001804130
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Hose Size | 3" |
Coupling Size | 3" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type A |
Connection Type | Male Adapter X Female Thread |
Max. Pressure | 200 PSI @ 70 F |
Gasket Material | None |
Standards | A-A-59326E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Metering Cartridge Nut (52125)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In. (8A-V8LN-SS)
- PARKER Tubing, Black, Overall 100 ft L (EB-10X1.5-0100)
- BECK 1-1/2" x 5-1/2" Black Pipe Nipple Sch 80 (0332633601)
- APG 1-1/4" Aluminum Part F (3E12FAL)
- APG 5" Aluminum Part A (3E50AAL)
- APG 1/2" Aluminum Part A (3E05AAL)
- APG 2" 316 Stainless Steel Part C (320CLHSS101)
- APG 2" Aluminum Part E (320EAL)
- APG 2" 316 Stainless Steel Part D Butt Weld (320DBWSST)
- GREEN LEAF Replacement Gasket, 2 in ID, EPDM, For 2 in Camlock Coupling (200GBG2)
- Apg Camlock Fittings